Shop Alternate Products
This Product is Discontinued
Zoro Select
Round U-Bolt, 1/2"-13, 5 1/2 in Inside Ht, 4 in Inside Wd/Dia, Steel, 32 PK (Discontinued)
Mfr # B17242.050.0350
Zoro # G1598797
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5 1/2 in
- Inside Width/Diameter 4 in
- For Pipe Size 3-1/2 in