Fabory
U-Bolt, Square Bend, 304 SS, 3/8"-16, PK40
- Zoro #: G1616437
- Mfr #: B17267.037.0607
Tap to zoom
Hover or click to zoom
$335.08
pkg. of 40 ($8.38/ea)
- Finish: Plain
- Package Quantity: 40
- Inside Length: 7 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $335.08
Fabory #B17267.037.0607 Specifications
- Zoro #: G1616437
- Mfr #: B17267.037.0607
- Finish: Plain
- Package Quantity: 40
- Inside Length: 7 in
- Type: Square Bend
- For Pipe Size: 9"
- Length (In.): 7 in
- Width (In.): 6 in
- Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
- Item: Square U-Bolt
- Includes: (2) Nuts, (2) Washers
- Pipe Size (In.): 9
- Thread Size: 3/8"-16
- Overall Length: 7"
- Inside Width: 6 in
- Dia./Thread Size: 3/8"-16
- Material: Stainless Steel
- Thread Length: 3 3/4 in
- Features: For Steel or Wrought Iron Pipe Sizes
- Cushion Material: None
- Material Grade/Class: 304
- Inside Width/Diameter: 6 in
- Number of Nuts Included: 2
- Center to Center Width: 6 3/8 in
- System of Measurement: Inch
- Width Across Centers of Tips: 6 3/8 in
- Number of Washers Included: 2
- Globally Sourced: Globally Sourced
- Dimensional Standards: ASME B18.31.5
- Thread Type: Coarse
- U-Bolt Standards: ASME B18.31.5
- Pack Size: Bulk Pack
- Inside Height: 7 in
- Dimensional Standards: ASME B18.31.5
- Thread Type: Coarse
- Manufacturer Location: Globally Sourced
- Product Type: Square U-Bolt
- Country of Origin (subject to change): Multiple
Description
U-Bolt, Square Bend, 304 Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 3 3/4 in, Inside Length 7 in, Length (In.) 7 in, Inside Width 6 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes (2) Nuts, (2) Washers, Package Quantity 40