3/8"-16 x 3" Pipe Size Plain 304 SS Square Bend U-Bolt

FABORY| Zoro #: G2324856| Mfr #: U17267.037.0203

$6.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/2"
Type: Square Bend
Item: Square Bend U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324856 Mfr #: U17267.037.0203
Thread Length: 1-1/2"Type: Square Bend
Item: Square Bend U-BoltFor Pipe Size: 3"
Thread Size: 3/8"-16Package Quantity: 1
Inside Length: 3"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 Nuts, 2 WashersMaterial: 304 Stainless steel
Finish: PlainInside Width: 2"
Country of Origin (subject to change): Multiple

Description

U Bolt, Square Bend, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 1 1/2 In Thread Length, 2 5/8 In Inside Length, 3 In Overall Length, 2 In Inside Width, Includes 2 Nuts, 2 Washers

Reviews