Download CAD Files
Zoro Select
Square U-Bolt, 3/8"-16, 7 in Inside Ht, 2 in Inside Wd/Dia, Stainless Steel
Mfr # U17267.037.0207
Zoro # G2335593
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 7 in
- Inside Width/Diameter 2 in
- For Pipe Size 5 in
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 3/16 in Inside Ht, 1 1/2 in Inside Wd/Dia, Steel, 10 PK U17244.031.0100
- ZORO SELECT Square U-Bolt, 3/8"-16, 7 in Inside Ht, 4 in Inside Wd/Dia, Steel U17264.037.0407
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 11/16 in Inside Ht, 3 in Inside Wd/Dia, Steel U17243.031.0250
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 7/32 in Inside Ht, 2 15/16 in Inside Wd/Dia, Steel, 5 PK U17273.050.0250
- ZORO SELECT Round U-Bolt, 1/4"-20, 3 7/16 in Inside Ht, 1 3/8 in Inside Wd/Dia, Stainless Steel U17277.025.0100
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Inside Ht, 1 1/8 in Inside Wd/Dia, Stainless Steel, 10 PK U17567.025.0075
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Inside Ht, 3 in Inside Wd/Dia, Stainless Steel, 37 PK B17567.050.0250
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 23/32 in Inside Ht, 1 11/16 in Inside Wd/Dia, Steel, 5 PK U17272.037.0125
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Inside Ht, 3/4 in Inside Wd/Dia, Steel, 10 PK 53008 8
- ZORO SELECT Square U-Bolt, 3/8"-16, 5 in Inside Ht, 2 in Inside Wd/Dia, Stainless Steel U17267.037.0205
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Inside Ht, 4 in Inside Wd/Dia, Steel U17264.037.0403
- Zoro Select U-Bolts