3/8"-16 x 5" Pipe Size Plain 304 SS Square Bend U-Bolt

FABORY| Zoro #: G1667976| Mfr #: U17267.037.0403

$6.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/2"
Type: Square Bend
Item: Square Bend U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667976 Mfr #: U17267.037.0403
Thread Length: 1-1/2"Type: Square Bend
Item: Square Bend U-BoltFor Pipe Size: 5"
Thread Size: 3/8"-16Package Quantity: 1
Inside Length: 3"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Overall Length: 3"Includes: 2 Nuts, 2 Washers
Material: 304 Stainless steelFinish: Plain
Inside Width: 4"Country of Origin (subject to change): Multiple

Description

U Bolt, Square Bend, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 1 1/2 In Thread Length, 2 5/8 In Inside Length, 3 In Overall Length, 4 In Inside Width, Includes 2 Nuts, 2 Washers

Reviews