3/8"-16 x 3" Pipe Size Plain 304 SS Square Bend U-Bolt

FABORY| Zoro #: G0913141| Mfr #: U17267.037.0405

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3"
Type: Square Bend
Item: Square Bend U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913141 Mfr #: U17267.037.0405
Thread Length: 3"Type: Square Bend
Item: Square Bend U-BoltFor Pipe Size: 3"
Thread Size: 3/8"-16Package Quantity: 1
Inside Length: 4-5/8"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Overall Length: 5"Includes: 2 Nuts, 2 Washers
Material: 304 Stainless steelFinish: Plain
Inside Width: 4"Country of Origin (subject to change): Multiple

Description

U Bolt, Square Bend, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 3 In Thread Length, 4 5/8 In Inside Length, 5 In Overall Length, 4 In Inside Width, Includes 2 Nuts, 2 Washers

Reviews