Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8"-16 x 9" Pipe Size Plain 304 SS Square Bend U-Bolt

FABORY| Zoro #: G1971882| Mfr #: U17267.037.0809

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 5-5/8"
Type: Square Bend
Item: Square Bend U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971882 Mfr #: U17267.037.0809
Thread Length: 5-5/8"Type: Square Bend
Item: Square Bend U-BoltFor Pipe Size: 9"
Thread Size: 3/8"-16Package Quantity: 1
Inside Length: 9"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 Nuts, 2 WashersMaterial: 304 Stainless steel
Finish: PlainInside Width: 8"
Country of Origin (subject to change): Multiple

Description

U Bolt, Square Bend, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 5 5/8 In Thread Length, 8 5/8 In Inside Length, 9 In Overall Length, 8 In Inside Width, Includes 2 Nuts, 2 Washers

Reviews