customer-service Help
Fabory

U-Bolt, Square Bend, Low Carbon Steel, PK86

Fabory U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
Tap to zoom
Hover or click to zoom
$150.56
pkg. of 86 ($1.75/ea)
  • Overall Length: 3"
  • Package Quantity: 86
  • Dia./Thread Size: 3/8"-16
See full product details
This item ships free.

Total: $150.56

Fabory #B17263.037.0203 Specifications

  • Overall Length: 3"
  • Package Quantity: 86
  • Dia./Thread Size: 3/8"-16
  • Inside Width: 2 in
  • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Finish: zinc
  • For Pipe Size: 3"
  • Width (In.): 2 in
  • Type: Square Bend
  • Length (In.): 3 in
  • Includes: (2) Nuts, (2) Washers
  • Thread Size: 3/8"-16
  • Thread Length: 1 1/2 in
  • Pipe Size (In.): 3
  • Material: Steel
  • Inside Length: 2 5/8 in
  • Item: Square U-Bolt
  • System of Measurement: Inch
  • Inside Width/Diameter: 2 in
  • Number of Nuts Included: 2
  • Dimensional Standards: ASME B18.31.5
  • U-Bolt Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Center to Center Width: 2 3/8 in
  • Cushion Material: None
  • Globally Sourced: Globally Sourced
  • Width Across Centers of Tips: 2 3/8 in
  • Features: For Steel or Wrought Iron Pipe Sizes
  • Inside Height: 2 5/8 in
  • Number of Washers Included: 2
  • Pack Size: Bulk Pack
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Manufacturer Location: Globally Sourced
  • Product Type: Square U-Bolt
  • Country of Origin (subject to change): Multiple

Description

U-Bolt, Square Bend, Low Carbon Steel, Finish Zinc, Thread Size 3/8 In.-16, Thread Length 1 1/2 in, Inside Length 2 5/8 in, Length (In.) 3 in, Inside Width 2 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes (2) Nuts, (2) Washers, Package Quantity 86

Reviews of Fabory #B17263.037.0203