Skip to Main Content
customer-service Help
Fabory

U-Bolt, Square Bend, Steel, 3/8"-16, PK47

Fabory U-Bolt, Square Bend, Steel, 3/8"-16, PK47 B17263.037.0307
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$165.63 ($3.52/unit)
  • Thread Size: 3/8"-16
  • Material: Steel
  • Item: Square U-Bolt
See full product details
This item ships free.
Total: $165.63

Fabory #B17263.037.0307 Specifications

  • Thread Size: 3/8"-16
  • Material: Steel
  • Item: Square U-Bolt
  • Dia./Thread Size: 3/8"-16
  • Inside Length: 7 in
  • Thread Length: 3 3/4 in
  • Package Quantity: 3675
  • Includes: (2) Nuts, (2) Washers
  • Characteristics: ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A
  • Inside Width: 3 in
  • Finish: zinc
  • Type: Square Bend
  • Width (In.): 3 in
  • Cushion Material: None
  • Pack Size: Bulk Pack
  • Dimensional Standards: ASME B18.31.5
  • Width Across Centers of Tips: 3 3/8 in
  • U-Bolt Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Number of Nuts Included: 2
  • Center to Center Width: 3 3/8 in
  • Inside Width/Diameter: 3 in
  • System of Measurement: Inch
  • Globally Sourced: Globally Sourced
  • Inside Height: 7 in
  • Number of Washers Included: 2
  • Thread Type: Coarse
  • Dimensional Standards: ASME B18.31.5
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

U-Bolt, Square Bend, Steel, Finish Zinc, Thread Size 3/8 In.-16, Thread Length 3 3/4 in, Inside Length 7 in, Inside Width 3 in, Characteristics ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A, Includes (2) Nuts, (2) Washers, Package Quantity 47

Reviews of Fabory #B17263.037.0307