Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 7" Pipe Size Zinc Low Carbon Steel Square Bend U-Bolt

  • Zoro #: G0534371
  • Mfr #: U17263.037.0205

$4.18

  • Thread Length: 3"
  • Pipe Size (In.): 7
  • Item: Square Bend U-Bolt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U17263.037.0205 Specifications

  • Zoro #: G0534371
  • Mfr #: U17263.037.0205
Thread Length: 3" Pipe Size (In.): 7
Item: Square Bend U-Bolt Thread Size: 3/8"-16
Type: Square Bend Includes: 2 Nuts, 2 Washers
Inside Length: 4-5/8" Package Quantity: 1
Inside Width: 2" Length (In.): 5
Width (In.): 2 Finish: zinc
Overall Length: 5" Dia./Thread Size: 3/8"-16
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes Material: Low carbon steel
For Pipe Size: 7" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

True to their name, U-bolts are bolts in the shape of the letter U with screw threads on both ends. Here are some important details for Fabory Square Bend U-Bolt. Material: Low carbon steel, Overall Length: 5", Thread Size: 3/8"-16.

Reviews of Fabory #U17263.037.0205