3/8"-16 x 5" Pipe Size Zinc Low Carbon Steel Square Bend U-Bolt

FABORY| Zoro #: G0733196| Mfr #: U17263.037.0207

$2.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3-3/4"
Type: Square Bend
Item: Square Bend U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733196 Mfr #: U17263.037.0207
Thread Length: 3-3/4"Type: Square Bend
Item: Square Bend U-BoltFor Pipe Size: 5"
Thread Size: 3/8"-16Package Quantity: 1
Inside Length: 6-5/8"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Overall Length: 7"Includes: 2 Nuts, 2 Washers
Material: Low carbon steelFinish: zinc
Inside Width: 2"Country of Origin (subject to change): Multiple

Description

U-Bolt, Square Bend, Low Carbon Steel, Finish Zinc, Thread Size 3/8 In.-16, Thread Length 3-3/4 In., Inside Length 6-5/8 In., Overall Length 7 In., Inside Width 2 In., For Pipe Size 5 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, 2 Washers, Package Quantity 1

Reviews