BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8"-16 x 5" Pipe Size Zinc Low Carbon Steel Square Bend U-Bolt

FABORY| Zoro #: G2111715| Mfr #: U17263.037.0605

$2.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3"
Type: Square Bend
Item: Square Bend U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111715 Mfr #: U17263.037.0605
Thread Length: 3"Type: Square Bend
Item: Square Bend U-BoltFor Pipe Size: 5"
Thread Size: 3/8"-16Package Quantity: 1
Inside Length: 5"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Overall Length: 5"Includes: 2 Nuts, 2 Washers
Material: Low carbon steelFinish: zinc
Inside Width: 6"Country of Origin (subject to change): Multiple

Description

U Bolt, Square Bend, Low Carbon Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 3 In Thread Length, 4 5/8 In Inside Length, 5 In Overall Length, 6 In Inside Width, Includes 2 Nuts, 2 Washers

Reviews