Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2"-13 x 3-1/2" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G2016131| Mfr #: U17277.050.0350

$13.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3"
Type: Long Tangent
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016131 Mfr #: U17277.050.0350
Thread Length: 3"Type: Long Tangent
Item: U-BoltFor Pipe Size: 3-1/2"
Thread Size: 1/2"-13Package Quantity: 1
Inside Length: 6-1/4"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 4 Hex NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 4-1/16"
Country of Origin (subject to change): Multiple

Description

U Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 1/2-13, Thread Length 3 In., Inside Length 6-1/4 In.Inside Width 4-1/16 In., For Pipe Size 3-1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews