3/8"-16 x 2" Pipe Size Plain 304 SS U-Bolt, 10 pk.

FABORY| Zoro #: G1109324| Mfr #: U17567.037.0200

$44.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: 304 Stainless steel
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109324 Mfr #: U17567.037.0200
Type: StandardMaterial: 304 Stainless steel
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 10
Includes: 2 NutsThread Length: 1-1/4"
Finish: PlainThread Size: 3/8"-16
For Pipe Size: 2"Inside Length: 3-1/8"
Inside Width: 2-1/2"Country of Origin (subject to change): Multiple

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 3 1/8 In Inside Length, 2 1/2 In Inside Width, For 2 In Pipe Size, Includes 2 Nuts, Package 10

Reviews