Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3/8"-16 x 3" Pipe Size Plain 304 SS U-Bolt, 10 pk.

FABORY| Zoro #: G1411672| Mfr #: U17567.037.0300

$55.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Standard
Material: 304 Stainless steel
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411672 Mfr #: U17567.037.0300
Type: StandardMaterial: 304 Stainless steel
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 10
Includes: 2 NutsThread Length: 1-1/4"
Finish: PlainThread Size: 3/8"-16
For Pipe Size: 3"Inside Length: 4-1/8"
Inside Width: 3-1/2"Country of Origin (subject to change): Multiple

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 4 1/8 In Inside Length, 3 1/2 In Inside Width, For 3 In Pipe Size, Includes 2 Nuts, Package 10

Reviews