Fabory
U-Bolt, Standard, 304 SS, 1/2"-13, PK22
- Zoro #: G1616349
- Mfr #: B17567.050.0600
Tap to zoom
Hover or click to zoom
$397.84
pkg. of 22 ($18.08/ea)
- Type: Standard
- Inside Width: 6 3/4 in
- Finish: Plain
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $397.84
Fabory #B17567.050.0600 Specifications
- Zoro #: G1616349
- Mfr #: B17567.050.0600
- Type: Standard
- Inside Width: 6 3/4 in
- Finish: Plain
- Package Quantity: 22
- Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
- Inside Length: 8 3/8 in
- Thread Length: 2 in
- Thread Size: 1/2"-13
- Dia./Thread Size: 1/2"-13
- For Pipe Size: 6"
- Item: Standard U-Bolt
- Material: Stainless Steel
- Includes: (2) Nuts
- Width (In.): 6 3/4 in
- Pipe Size (In.): 6 in
- Pack Size: Bulk Pack
- Dimensional Standards: ASME B18.31.5
- Inside Width/Diameter: 6 3/4 in
- Features: For Steel or Wrought Iron Pipe Sizes
- Center to Center Width: 7 1/4 in
- Thread Type: Coarse
- System of Measurement: Inch
- Material Grade/Class: 304
- U-Bolt Standards: ASME B18.31.5
- Width Across Centers of Tips: 7 1/4 in
- Number of Nuts Included: 2
- Globally Sourced: Globally Sourced
- Inside Height: 8 3/8 in
- Cushion Material: None
- Dimensional Standards: ASME B18.31.5
- Thread Type: Coarse
- Manufacturer Location: Globally Sourced
- Product Type: Standard U-Bolt
- Country of Origin (subject to change): Multiple
Description
U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 2 in, Inside Length 8 3/8 in, Inside Width 6 3/4 in, Pipe Size (In.) 6 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes (2) Nuts, Package Quantity 22
Reviews of Fabory #B17567.050.0600
Explore more
- Fabory U-Bolt, Round Bend, Steel, 5/16"-18, PK159 B17243.031.0150
- Fabory U-Bolt, Round Bend, Steel, 5/16"-18, PK190 B17243.031.0100
- Fabory U-Bolt Plate, Low Carbon Steel, PK240 B17253.037.0287
- Fabory U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
- Fabory U-Bolt, Square Bend, 304 SS, 3/8"-16, PK61 B17267.037.0205
- Fabory U-Bolt, Long Tangent, 304 SS, 7/8"-9, PK4 B17277.087.1200
- Fabory U-Bolt, Long Tangent, Steel, 3/8"-16, PK68 B17274.037.0200
- Fabory U-Bolt, Long Tangent, Steel, 7/8"-9, PK4 B17273.087.1200
- Moroso WASHERS, HEAD BOLT, 7/16 IN 38300
- National Hardware U-Bolt Zn 1/2X4X6-1/2" N347-823
- National Hardware U-Bolt Zn 1/2X3-1/2X6" N347-815
- Fabory U-Bolts