customer-service Help
Fabory

U-Bolt, Standard, 304 SS, 1/4"-20, PK460

Fabory U-Bolt, Standard, 304 SS, 1/4"-20, PK460 B17567.025.0025
Tap to zoom
Hover or click to zoom
$374.71
pkg. of 460 ($0.81/ea)
  • Thread Size: 1/4"-20
  • Includes: (2) Nuts
  • Package Quantity: 460
See full product details
This item ships free.

Total: $374.71

Fabory #B17567.025.0025 Specifications

  • Thread Size: 1/4"-20
  • Includes: (2) Nuts
  • Package Quantity: 460
  • For Pipe Size: 1/4"
  • Material: Stainless Steel
  • Thread Length: 3/4 in
  • Type: Standard
  • Inside Width: 9/16 in
  • Finish: Plain
  • Dia./Thread Size: 1/4"-20
  • Pipe Size (In.): 1/4 in
  • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Item: Standard U-Bolt
  • Inside Length: 1 1/4 in
  • Width (In.): 9/16 in
  • Globally Sourced: Globally Sourced
  • Cushion Material: None
  • Width Across Centers of Tips: 13/16 in
  • Center to Center Width: 13/16 in
  • U-Bolt Standards: ASME B18.31.5
  • Number of Nuts Included: 2
  • Pack Size: Bulk Pack
  • Inside Width/Diameter: 9/16 in
  • Material Grade/Class: 304
  • System of Measurement: Inch
  • Thread Type: Coarse
  • Features: For Steel or Wrought Iron Pipe Sizes
  • Inside Height: 1 1/4 in
  • Dimensional Standards: ASME B18.31.5
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Manufacturer Location: Globally Sourced
  • Product Type: Standard U-Bolt
  • Country of Origin (subject to change): Multiple

Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 3/4 in, Inside Length 1 1/4 in, Inside Width 9/16 in, Pipe Size (In.) 1/4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes (2) Nuts, Package Quantity 460

Reviews of Fabory #B17567.025.0025

Explore more