Zoro Select
Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 100 PK
Mfr # U01049.025.0050
Zoro # G3046276
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Flange Type Serrated
- Thread Size 1/4"-20
- Head Width 3/8 in
- Drive Hex
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/8 in L, 3000 PK 1406MWW5
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 2000 PK 4RXG2
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK U01258.025.0100
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK 2FB95
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/8 in L, 25 PK 822645G
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK 2FB38
- ZORO SELECT #10-32 Flange Bolt, Black Oxide 3/8 in L, 6000 PK 1106MWWB
- ZORO SELECT Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 34 mm L, 25 PK M01256.140.0045
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 1450 PK B01258.025.0050
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK 74623
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK M01258.060.0025
- Zoro Select Flange Bolts