Zoro Select
Carriage Bolt, 1/4-20 x 1 In L, PK100
Mfr # U08320.025.0100
Zoro # G5979994
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT 1/2-13X3/4 BOLT CARRIAGE FULL THRD ZINC 5012C
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 U08305.037.0600
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2L, Pk100 U08320.025.0200
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x5 L, Pk50 U08307.031.0500
- ZORO SELECT Round Head Carriage Bolt, L 1-3/4 In, PK12 1XNB1
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 U08320.025.0150
- ZORO SELECT 1/4-20X1 3/4 BOLT CARRIAGE FULL THREAD BLK ZINC 1428CBZ
- ZORO SELECT 1/2-13X6 BOLT CARRIAGE 18-8 STAINLESS STEEL 5096C188
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 M08250.120.0065
- ZORO SELECT 3/8-16X1 BOLT CARRIAGE FULL THREAD BLK ZINC 3716CBZ
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK 01103
- Zoro Select Carriage Bolts