Zoro Select
Fully Threaded Rod, 8-32, 6 ft, Steel, Grade A, Plain Finish
Mfr # U20200.016.7200
Zoro # G3023198
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Steel, Grade A, Plain Finish U20200.011.2400
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Steel, Grade A, Plain Finish U20200.013.7200
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Plain Finish U20200.016.2400
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 316, Plain Finish U55070.031.1200
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 6 in, Stainless Steel, B8M 316, Plain Finish, 100 PK U22538.050.0600
- ZORO SELECT Fully Threaded Stud, 1-3/4"-8, 11 1/2 in, Steel, Grade B7, Black Oxide Finish, 4 PK U22080.175.1150
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 1/4 in, Steel, Grade B7, Black Oxide Finish, 250 PK U22080.050.0225
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 9 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB70750925-004BX
- ZORO SELECT Fully Threaded Stud, 10-24, 3 in, Stainless Steel, 316, Plain Finish, 10 PK ZS6.010024300.PL.DAR.GR010
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Zinc Plated Finish TRI20870LHX6-004P
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 18-8, Plain Finish 56061
- Zoro Select Fully-Threaded Rods & Studs