Zoro Select
#8-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.016.0100
Zoro # G1485251
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.025.0150
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.016.0062
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.013.0150
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK 0608MPF188
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0604MPP
- ZORO SELECT M5-0.80 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.050.0006
- ZORO SELECT #8-32 x 3/16 in Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK MS51957-40B
- ZORO SELECT #4-48 x 1/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 04F04MSPN
- ZORO SELECT #8-32 x 2-1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 2000 PK 0836MSL
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.019.0125
- ZORO SELECT #8-32 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.016.0225
- Zoro Select Machine Screws