Zoro Select
Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.019.0150
Zoro # G0884676
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Head Type Flat
- Drive Phillips
- Drive Size #3
Explore More Products
- ZORO SELECT Wood Screw, #10, 23/64 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK PH.KKMET.42.200 PC
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.019.0300
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.019.0125
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK WSRI0-200370-100P
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK U30000.019.0250
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.021.0100
- ZORO SELECT Wood Screw, #4, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.011.0037
- ZORO SELECT Wood Screw, #2, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK 0210DPF
- ZORO SELECT Wood Screw, #8, 7/16 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK 0807DQPD
- SPAX CONSTR SCREW WFER #10X3in. 4281670500754
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 25PK 9034862
- Zoro Select Self-Tapping Screws