Download CAD Files
Zoro Select
Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK
Mfr # U31300.016.0075
Zoro # G0101739
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
- Finish Phosphate
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK U31300.013.0125
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK U31300.013.0162
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 200 PK U31300.013.0300
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK 0632HPG
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 500 PK U31306.013.0162
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 3000 PK B31300.019.0150
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 10000 PK 0618CPG
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 4000 PK 0732KPG
- ZORO SELECT Drywall Screw, #6 x 1-3/4 in, Steel, Flat Head Phillips Drive, 4000 PK 0628KPG
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Square Drive, 280 PK 07732
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 750 PK 52631
- Zoro Select Drywall Screws