Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK
Mfr # U38205.062.0001
Zoro # G2142917
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/8"
- Outside Diameter 1 5/16 in
- Minimum Thickness 0.094 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 775 PK B38205.062.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 1800 PK 4RVU5
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK U51420.056.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , Steel Black Oxide Finish, 5 PK U38402.300.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Yellow Finish, 100 PK M38211.080.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 7000 PK 4RXX5
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK Z0626-188
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 2 PK WASB78N8
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Stainless Steel Plain Finish, 100 PK NAS1149-CN542R
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK 514081G
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 500 PK 720199
- Zoro Select General Washers