Zoro Select
Safety Pin, Spring Wire, Spring Steel, Zinc Plated, 3/64 in Pin Dia, 1 1/16 in Usbl L, 1 3/4 in L, 25 PK
Mfr # U39632.005.0106
Zoro # G3244455
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Coiled Tension
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/64 in
Explore More Products
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 1 3/4 in Usbl L, 2 in L, 5 PK WWG-312-1750R
- ZORO SELECT Safety Pin, Steel, C1010 and C1065, Zinc, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L U39684.037.0250
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 2 1/2 in Usbl L, 2 3/4 in L, 5 PK WWG-312-2500S
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 3/4 in Pin Dia, 6 in Usbl L, 7 16/23 in L U39681.075.0600
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39682.037.0225
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 4 in Usbl L, 4 11/16 in L U39681.025.0400
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39684.037.0225
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC SNIT-250-2500S
- JR PRODUCTS Large Coupler Lock Pin J45-01051
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 5/16 in Pin Dia, 3 in Usbl L, 3 11/16 in L U39681.031.0300
- BUYERS PRODUCTS Safety Pin, C1010 and C1020, Zinc Plated, 3/8 in Pin Dia, 1 17/32 in Usbl L, 1 5/8 in L 66056
- Zoro Select Safety Pins