Zoro Select
Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L
Mfr # U39684.031.0250
Zoro # G1545722
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Double Wire Snap
- Basic Material Steel
- Material Grade Not Graded
- Fastener Finish Zinc Plated
- Pin Dia. 5/16 in
Explore More Products
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 3/4 in Pin Dia, 6 in Usbl L, 7 16/23 in L U39681.075.0600
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L U39682.025.0225
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 3 1/2 in Usbl L, 4 3/16 in L U39681.025.0350
- ZORO SELECT Safety Pin, Low Carbon Steel, , Zinc, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 in L, 5 PK WWG-375-2500S
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39682.037.0225
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/2 in Usbl L, 1 53/64 in L, 100 PK 2UJG7
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39684.037.0225
- BUYERS PRODUCTS Safety Pin, C1010 and C1020, Zinc Plated, 1/4 in Pin Dia, 3 in Usbl L, 3 1/4 in L, 2 PK 66067
- MIDWEST FASTENER .048" x 1-1/4" Zinc Plated Steel Safety Pins 15PK 930022
- SPEECO Pto Locking Pin Round 3/8 S07094100
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 2 1/2 in Usbl L, 2 3/4 in L, 5 PK WWG-312-2500S
- Zoro Select Safety Pins