Zoro Select
Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L, 5 PK
Mfr # U39686.025.0250
Zoro # G3096965
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Single Wire Tab Lock
- Basic Material Steel
- Material Grade Not Graded
- Fastener Finish Zinc Plated
- Pin Dia. 1/4 in
Explore More Products
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 2 1/2 in Usbl L, 2 3/4 in L, 5 PK WWG-312-2500S
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/8 in Pin Dia, 4 in Usbl L, 5 3/4 in L U39681.062.0400
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 1 3/4 in Usbl L, 2 in L, 5 PK WWG-312-1750R
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 3 in Usbl L, 3 11/16 in L U39681.025.0300
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L U39682.025.0225
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L U39684.025.0225
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39684.037.0225
- BUYERS PRODUCTS Safety Pin, Steel, 2-19/32" Usable Length 66054
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L U39682.025.0250
- CLI Safety Pins, Assorted Sizes, Nickel Plated, 50 Ea/Pk, PK50 LEO83450
- BUYERS PRODUCTS Safety Pin, C1010 and C1020, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 2 49/64 in L 66063
- Zoro Select Safety Pins