Download CAD Files
Zoro Select
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK
Mfr # U51000.025.0100
Zoro # G0993641
$13.22
9% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Width 7/16 in
- Drive External Hex
- Material Grade/Class Not Graded
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK U51000.025.0062
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 25 PK U51000.025.0400
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK U51000.025.0075
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK U08200.025.0062
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 7/8 in L, 10 PK U55000.050.0087
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 40 mm L, 100 PK M04114.100.0040
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Brass, 25 mm L, 25 PK HC3B05025-025P1
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK N01000.087.0375
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK M01010.140.0080
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK M01010.160.0070
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 80 mm L, 25 PK M04104.140.0080
- Zoro Select Hex Head Cap Screws