1/4"-20 x 1/4" Pipe Size Plain 304 SS U-Bolt, 10 pk.

FABORY| Zoro #: G1634516| Mfr #: U17567.025.0025

$8.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/4"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634516 Mfr #: U17567.025.0025
Thread Length: 3/4"Type: Standard
Item: U-BoltFor Pipe Size: 1/4"
Thread Size: 1/4"-20Package Quantity: 10
Inside Length: 1-1/4"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 9/16"
Country of Origin (subject to change): Multiple

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 3/4 In Thread Length, 1 1/4 In Inside Length, 9/16 In Inside Width, For 1/4 In Pipe Size, Includes 2 Nuts, Package 10

Reviews