Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" x 2-1/4" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 215 pk.

  • Zoro #: G0493827
  • Mfr #: B38205.112.0001

$99.29 ($0.46/unit)

  • Fits Bolt Sizes: 1-1/8"
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 1-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B38205.112.0001 Specifications

  • Zoro #: G0493827
  • Mfr #: B38205.112.0001
Fits Bolt Sizes: 1-1/8" Washer Standards: ASME B18.22.1
Washer Inside Dia.: 1-1/4" Color: Silver
Approx. Pkg. Qty.: 215 Application: General Purpose
Washer Material Grade: Low Carbon Item: Flat Washer
Washer Outside Dia.: 2-1/4" Thickness: 0.134"
Package Weight: 22 lb. Washer Basic Material: Steel
System of Measurement: Inch Flat Washer Type: SAE Type A Narrow Flat Washer
Fastener Finish: Zinc For Use With: screws
Package Quantity: 215 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 1-1/8 In., Washer Inside Dia. 1-1/4 In., Washer Outside Dia. 2-1/4 In., Thickness 0.134 In., Color Silver, Washer Standards ASME B18.22.1, Package Quantity 215

Reviews of Fabory #B38205.112.0001