Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/2" x 1-3/8" OD Plain Finish 18-8 Stainless Steel USS Type A Wide Flat Washers, 25 pk.

  • Zoro #: G0073775
  • Mfr #: U51420.050.0001

$10.18 ($0.41/unit)

Details
  • Washer Outside Dia.: 1-3/8"
  • Item: Flat Washer
  • Washer Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U51420.050.0001 Specifications

  • Zoro #: G0073775
  • Mfr #: U51420.050.0001
Washer Outside Dia.: 1-3/8" Item: Flat Washer
Washer Basic Material: Stainless Steel System of Measurement: Inch
Package Quantity: 25 Washer Inside Dia.: 9/16"
Fits Bolt Sizes: 1/2" Flat Washer Type: USS Type A Wide Flat Washer
Thickness: 0.109" Fastener Finish: Plain
Washer Material Grade: 18-8 Rockwell Hardness: Not Rated
Washer Standards: ASME B18.21.1 Country of Origin (subject to change): Multiple

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 9/16 In., Washer Outside Dia. 1-3/8 In., Thickness 0.109 In., Rockwell Hardness Not Rated, Washer Standards ASME B18.21.1, Package Quantity 25

Reviews of Fabory #U51420.050.0001