Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" x 1-1/16" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 1150 pk.

  • Zoro #: G0493851
  • Mfr #: B38205.050.0001

$54.49 ($0.05/unit)

  • System of Measurement: Inch
  • Package Weight: 22 lb.
  • Washer Material Grade: Low Carbon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B38205.050.0001 Specifications

  • Zoro #: G0493851
  • Mfr #: B38205.050.0001
System of Measurement: Inch Package Weight: 22 lb.
Washer Material Grade: Low Carbon Fits Bolt Sizes: 1/2"
Fastener Finish: Zinc Washer Basic Material: Steel
Application: General Purpose Thickness: 0.0937"
Washer Outside Dia.: 1-1/16" Washer Standards: ASME B18.22.1
Flat Washer Type: SAE Type A Narrow Flat Washer Item: Flat Washer
Washer Inside Dia.: 17/32" Package Quantity: 1150
Color: Silver For Use With: screws
Approx. Pkg. Qty.: 1150 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 1-1/16 In., Thickness 0.0937 In., Color Silver, Washer Standards ASME B18.22.1, Package Quantity 1150

Reviews of Fabory #B38205.050.0001