Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" x 47/64" OD Plain Finish 18-8 Stainless Steel USS Type A Wide Flat Washers, 50 pk.

  • Zoro #: G0065740
  • Mfr #: U51420.025.0001

$1.93 ($0.04/unit)

  • Washer Outside Dia.: 47/64"
  • Washer Standards: ASME B18.21.1
  • Package Quantity: 50
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U51420.025.0001 Specifications

  • Zoro #: G0065740
  • Mfr #: U51420.025.0001
Washer Outside Dia.: 47/64" Washer Standards: ASME B18.21.1
Package Quantity: 50 Flat Washer Type: USS Type A Wide Flat Washer
Item: Flat Washer Rockwell Hardness: Not Rated
System of Measurement: Inch Washer Basic Material: Stainless Steel
Fastener Finish: Plain Washer Material Grade: 18-8
Washer Inside Dia.: 5/16" Fits Bolt Sizes: 1/4"
Thickness: 0.065" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 5/16 In., Washer Outside Dia. 47/64 In., Thickness 0.065 In., Rockwell Hardness Not Rated, Washer Standards ASME B18.21.1, Package Quantity 50

Reviews of Fabory #U51420.025.0001