Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" x 1-1/2" OD Plain Finish Low Carbon Steel Fender Washers, 100 pk.

  • Zoro #: G0065025
  • Mfr #: U38213.025.0150

$10.52 ($0.11/unit)

  • Color: Silver
  • Flat Washer Type: Fender Washer
  • Washer Inside Dia.: 9/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U38213.025.0150 Specifications

  • Zoro #: G0065025
  • Mfr #: U38213.025.0150
Color: Silver Flat Washer Type: Fender Washer
Washer Inside Dia.: 9/32" Temp. (F): -58 Degrees to 302 Degrees
Washer Material Grade: Low Carbon Washer Basic Material: Steel
Washer Standards: ASME B18.21.1 Package Quantity: 100
Item: Fender Washer Approx. Pkg. Qty.: 100
Washer Outside Dia.: 1-1/2" Thickness: 0.065"
Fastener Finish: Plain System of Measurement: Inch
Thickness Tolerance: +0.08"/-0.047" Fits Bolt Sizes: 1/4"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fender Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.065 In., Thickness Tolerance +0.08 In./-0.047 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.21.1, Package Quantity 100

Reviews of Fabory #U38213.025.0150