Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" x 1-1/4" OD Plain Finish Low Carbon Steel Fender Washers, 100 pk.

  • Zoro #: G0065031
  • Mfr #: U38213.025.0125

$4.81 ($0.05/unit)

  • Fastener Finish: Plain
  • System of Measurement: Inch
  • Thickness Tolerance: +0.08"/-0.047"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U38213.025.0125 Specifications

  • Zoro #: G0065031
  • Mfr #: U38213.025.0125
Fastener Finish: Plain System of Measurement: Inch
Thickness Tolerance: +0.08"/-0.047" Washer Material Grade: Low Carbon
Washer Standards: ASME B18.21.1 Temp. (F): -58 Degrees to 302 Degrees
Package Quantity: 100 Flat Washer Type: Fender Washer
Thickness: 0.065" Approx. Pkg. Qty.: 100
Item: Fender Washer Washer Outside Dia.: 1-1/4"
Fits Bolt Sizes: 1/4" Washer Basic Material: Steel
Washer Inside Dia.: 9/32" Color: Silver
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Here are some important details for Fabory Fender Washer. Fits Bolt Sizes: 1/4", Flat Washer Type: Fender Washer, Thickness: 0.065".

Reviews of Fabory #U38213.025.0125