Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" x 5/8" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 4400 pk.

  • Zoro #: G0493888
  • Mfr #: B38205.025.0001

$131.32 ($0.03/unit)

  • Package Weight: 22 lb.
  • Fastener Finish: Zinc
  • Washer Inside Dia.: 9/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B38205.025.0001 Specifications

  • Zoro #: G0493888
  • Mfr #: B38205.025.0001
Package Weight: 22 lb. Fastener Finish: Zinc
Washer Inside Dia.: 9/32" Washer Outside Dia.: 5/8"
Item: Flat Washer Washer Basic Material: Steel
Color: Silver Package Quantity: 4400
Thickness: 0.0625" Approx. Pkg. Qty.: 4400
Fits Bolt Sizes: 1/4" Application: General Purpose
Washer Standards: ASME B18.22.1 Washer Material Grade: Low Carbon
For Use With: screws System of Measurement: Inch
Flat Washer Type: SAE Type A Narrow Flat Washer Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 0.0625 In., Color Silver, Washer Standards ASME B18.22.1, Package Quantity 4400

Reviews of Fabory #B38205.025.0001