Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 1-1/2" OD Plain Finish Low Carbon Steel Fender Washers, 100 pk.

  • Zoro #: G0100950
  • Mfr #: U38213.037.0150

$11.59 ($0.12/unit)

  • Temp. (F): -58 Degrees to 302 Degrees
  • Washer Standards: ASME B18.21.1
  • Item: Fender Washer
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U38213.037.0150 Specifications

  • Zoro #: G0100950
  • Mfr #: U38213.037.0150
Temp. (F): -58 Degrees to 302 Degrees Washer Standards: ASME B18.21.1
Item: Fender Washer Thickness Tolerance: +0.08"/-0.047"
Thickness: 0.065" Fastener Finish: Plain
Washer Outside Dia.: 1-1/2" Washer Inside Dia.: 13/32"
Washer Basic Material: Steel Approx. Pkg. Qty.: 100
System of Measurement: Inch Color: Silver
Flat Washer Type: Fender Washer Washer Material Grade: Low Carbon
Fits Bolt Sizes: 3/8" Package Quantity: 100
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fender Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.065 In., Thickness Tolerance +0.08 In./-0.047 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.21.1, Package Quantity 100

Reviews of Fabory #U38213.037.0150