Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 1-3/4" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

  • Zoro #: G0101337
  • Mfr #: U38210.037.0175

$17.49 ($0.17/unit)

  • Color: Silver
  • Thickness: 0.065"
  • Rockwell Hardness: Not Rated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U38210.037.0175 Specifications

  • Zoro #: G0101337
  • Mfr #: U38210.037.0175
Color: Silver Thickness: 0.065"
Rockwell Hardness: Not Rated Package Quantity: 100
Washer Inside Dia.: 13/32" Approx. Pkg. Qty.: 100
Fastener Finish: Zinc System of Measurement: Inch
Temp. (F): -58 Degrees to 302 Degrees Item: Fender Washer
Washer Basic Material: Steel Washer Outside Dia.: 1-3/4"
For Use With: Fasteners Package Weight: 3.08 lb.
Washer Material Grade: Low Carbon Washer Standards: ASME B18.21.1
Thickness Tolerance: 0.047" to 0.080" Flat Washer Type: Fender Washer
Fits Bolt Sizes: 3/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fender Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1-3/4 In., Thickness 0.065 In., Thickness Tolerance 0.047 In. to 0.080 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Rockwell Hardness Not Rated, Washer Standards ASME B18.21.1, Package Quantity 100

Reviews of Fabory #U38210.037.0175