5/16" x 11/16" OD Plain Finish 316 Stainless Steel SAE Type A Narrow Flat Washers, 50 pk.

FABORY| Zoro #: G1983877| Mfr #: U55205.031.0001

$4.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Stainless Steel
Fastener Finish: Plain
Item: SAE Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983877 Mfr #: U55205.031.0001
Washer Basic Material: Stainless SteelFastener Finish: Plain
Item: SAE WasherFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Inside Dia.: 11/32"Thickness Tolerance: +/-0.015"
Washer Outside Dia.: 11/16"Washer Material Grade: 316
Package Quantity: 50Application: The Washer Should Be Used with 108 Degrees Flat and Oval Head Countersunk Screws
System of Measurement: InchWasher Standards: ASME B18.21.1
Fits Bolt Sizes: 5/16"Thickness: 0.065"
Package Weight: 0.25Rockwell Hardness: B80
Color: SilverCountry of Origin (subject to change): Multiple

Description

SAE Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 11/16 In., Thickness 0.065 In., Thickness Tolerance +/-0.015 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 50

Reviews