5/16" x 1-1/2" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

FABORY| Zoro #: G1732491| Mfr #: U38210.031.0150

$8.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Fender Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732491 Mfr #: U38210.031.0150
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Fender WasherFlat Washer Type: Fender Washer
Washer Inside Dia.: 11/32"Thickness Tolerance: 0.047" to 0.080"
Washer Outside Dia.: 1-1/2"Washer Material Grade: Low Carbon
Package Quantity: 100For Use With: Screws and Studs
Application: Sheet Metal, Plumbing, Electrical WorkSystem of Measurement: Inch
Washer Standards: ASME B18.21.1Fits Bolt Sizes: 5/16"
Thickness: 0.065"Country of Origin (subject to change): Multiple

Description

Fender Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.051 In., Thickness Tolerance +0.029 In., Package Quantity 100

Reviews