Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" x 1-3/4" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

  • Zoro #: G0044865
  • Mfr #: U38210.031.0175

$24.93 ($0.25/unit)

  • Package Quantity: 100
  • Washer Material Grade: Low Carbon
  • Thickness Tolerance: 0.047" to 0.080"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U38210.031.0175 Specifications

  • Zoro #: G0044865
  • Mfr #: U38210.031.0175
Package Quantity: 100 Washer Material Grade: Low Carbon
Thickness Tolerance: 0.047" to 0.080" Washer Outside Dia.: 1-3/4"
Washer Inside Dia.: 11/32" System of Measurement: Inch
Washer Standards: ASME B18.21.1 Flat Washer Type: Fender Washer
Fits Bolt Sizes: 5/16" Item: Fender Washer
Temp. (F): -58 Degrees to 302 Degrees Approx. Pkg. Qty.: 100
Color: Silver Fastener Finish: Zinc
Thickness: 0.065" Washer Basic Material: Steel
Rockwell Hardness: Not Rated For Use With: Fasteners
Package Weight: 4.03 lb. Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fender Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 1-3/4 In., Thickness 0.065 In., Thickness Tolerance 0.047 In. to 0.080 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Rockwell Hardness Not Rated, Washer Standards ASME B18.21.1, Package Quantity 100

Reviews of Fabory #U38210.031.0175