Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

5/16" x 11/16" OD Zinc Yellow Finish Through Hardened Steel Thick Flat Washers, 100 pk.

  • Zoro #: G0074840
  • Mfr #: U38405.031.0001

$5.73 ($0.06/unit)

Details
  • Washer Material Grade: Through Hardened
  • Washer Inside Dia.: 11/32"
  • Temp. (F): -58 Degrees to 302 Degrees
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U38405.031.0001 Specifications

  • Zoro #: G0074840
  • Mfr #: U38405.031.0001
Washer Material Grade: Through Hardened Washer Inside Dia.: 11/32"
Temp. (F): -58 Degrees to 302 Degrees Flat Washer Type: Thick Flat Washer
Thickness: 0.094" Washer Standards: ASME B18.22.1
Fits Bolt Sizes: 5/16" Item: Flat Washer
Washer Basic Material: Steel Fastener Finish: Zinc Yellow
System of Measurement: Inch Package Quantity: 100
Washer Outside Dia.: 11/16" Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 11/16 In., Thickness 0.094 In., Temp. (F) -58 Degrees to 302 Degrees , Washer Standards ASME B18.22.1, Package Quantity 100

Reviews of Fabory #U38405.031.0001