Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" x 11/16" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 3900 pk.

  • Zoro #: G0493879
  • Mfr #: B38205.031.0001

$124.95 ($0.03/unit)

  • Application: General Purpose
  • Fits Bolt Sizes: 5/16"
  • Item: Flat Washer
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B38205.031.0001 Specifications

  • Zoro #: G0493879
  • Mfr #: B38205.031.0001
Application: General Purpose Fits Bolt Sizes: 5/16"
Item: Flat Washer Flat Washer Type: SAE Type A Narrow Flat Washer
Color: Silver Washer Standards: ASME B18.22.1
Washer Inside Dia.: 11/32" Fastener Finish: Zinc
Approx. Pkg. Qty.: 3900 Washer Basic Material: Steel
For Use With: screws Package Weight: 22 lb.
Washer Outside Dia.: 11/16" System of Measurement: Inch
Package Quantity: 3900 Thickness: 0.0625"
Washer Material Grade: Low Carbon Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 11/16 In., Thickness 0.0625 In., Color Silver, Washer Standards ASME B18.22.1, Package Quantity 3900

Reviews of Fabory #B38205.031.0001