October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

5/16" x 5/8" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

  • Zoro #: G0082297
  • Mfr #: U38160.031.0001

$0.92 ($0.01/unit)

Details
  • Washer Standards: ASME B18.22.1
  • Washer Basic Material: Steel
  • System of Measurement: Inch
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U38160.031.0001 Specifications

  • Zoro #: G0082297
  • Mfr #: U38160.031.0001
Washer Standards: ASME B18.22.1 Washer Basic Material: Steel
System of Measurement: Inch Washer Inside Dia.: 11/32"
Item: Fender Washer Washer Material Grade: Low Carbon
Flat Washer Type: Fender Washer Thickness: 0.047"
Package Quantity: 100 Washer Outside Dia.: 5/8"
Fits Bolt Sizes: 5/16" Fastener Finish: Zinc
Country of Origin (subject to change): Multiple

Description

Here are some important details for Fabory Fender Washer. Fits Bolt Sizes: 5/16", Flat Washer Type: Fender Washer, Thickness: 0.047".

Reviews of Fabory #U38160.031.0001