THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16" x 7/8" OD Zinc Plated Finish Low Carbon Steel USS Type A Wide Flat Washers, 100 pk.

FABORY| Zoro #: G1118257| Mfr #: U38130.031.0001

$3.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Inside Dia.: 3/8"
Fits Bolt Sizes: 5/16"
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118257 Mfr #: U38130.031.0001
Washer Inside Dia.: 3/8"Fits Bolt Sizes: 5/16"
Fastener Finish: Zinc PlatedFor Use With: Screws and Bolts
Thickness Tolerance: 0.064-0.104"Package Quantity: 100
System of Measurement: InchWasher Outside Dia.: 7/8"
Washer Standards: ASME B18.21.1Washer Material Grade: Low Carbon
Application: Bearing Surface for Fasteners and FixturesThickness: 0.0781"
Washer Basic Material: SteelColor: Silver
Flat Washer Type: USS Type A Wide Flat WasherPackage Weight: 1.08
Country of Origin (subject to change): Multiple

Description

USS Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 3/8 In., Washer Outside Dia. 7/8 In., Thickness 0.0781 In., Thickness Tolerance 0.064-0.104 In., Color Silver, Washer Standards ANSI B18.22.1, Package Quantity 100

Reviews