THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/8" x 1-3/4" OD Hot Dip Galvanized Finish Low Carbon Steel USS Type A Wide Flat Washers, 25 pk.

FABORY| Zoro #: G0570534| Mfr #: U38157.062.0001

$4.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Inside Dia.: 11/16"
Fits Bolt Sizes: 5/8"
Fastener Finish: Hot Dipped Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570534 Mfr #: U38157.062.0001
Washer Inside Dia.: 11/16"Fits Bolt Sizes: 5/8"
Fastener Finish: Hot Dipped GalvanizedFor Use With: Screws and Bolts
Thickness Tolerance: 0.108-0.16"Package Quantity: 25
System of Measurement: InchWasher Outside Dia.: 1-3/4"
Washer Standards: ASME B18.21.1Washer Material Grade: Low Carbon
Application: Bearing Surface for Fasteners and FixturesThickness: 0.1406"
Washer Basic Material: SteelColor: Silver
Flat Washer Type: USS Type A Wide Flat WasherPackage Weight: 2.03
Country of Origin (subject to change): Multiple

Description

USS Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Hot Dip Galvanized, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 1-3/4 In., Thickness 0.1406 In., Thickness Tolerance 0.108-0.16 In., Color Silver, Washer Standards ANSI B18.22.1, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews