Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" x 1-5/16" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 775 pk.

  • Zoro #: G0493845
  • Mfr #: B38205.062.0001

$108.99 ($0.14/unit)

  • Approx. Pkg. Qty.: 775
  • Package Quantity: 775
  • Thickness: 0.0937"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B38205.062.0001 Specifications

  • Zoro #: G0493845
  • Mfr #: B38205.062.0001
Approx. Pkg. Qty.: 775 Package Quantity: 775
Thickness: 0.0937" Washer Basic Material: Steel
Flat Washer Type: SAE Type A Narrow Flat Washer Application: General Purpose
Washer Outside Dia.: 1-5/16" Washer Material Grade: Low Carbon
Item: Flat Washer Washer Standards: ASME B18.22.1
System of Measurement: Inch Fits Bolt Sizes: 5/8"
For Use With: screws Package Weight: 22 lb.
Color: Silver Fastener Finish: Zinc
Washer Inside Dia.: 21/32" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-5/16 In., Thickness 0.0937 In., Color Silver, Washer Standards ASME B18.22.1, Package Quantity 775

Reviews of Fabory #B38205.062.0001