Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8" x 1-3/4" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 350 pk.

  • Zoro #: G0493836
  • Mfr #: B38205.087.0001

$94.86 ($0.27/unit)

  • Washer Basic Material: Steel
  • Item: Flat Washer
  • Washer Inside Dia.: 15/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B38205.087.0001 Specifications

  • Zoro #: G0493836
  • Mfr #: B38205.087.0001
Washer Basic Material: Steel Item: Flat Washer
Washer Inside Dia.: 15/16" Package Quantity: 350
Washer Material Grade: Low Carbon Washer Standards: ASME B18.22.1
System of Measurement: Inch Fastener Finish: Zinc
Application: General Purpose Color: Silver
Flat Washer Type: SAE Type A Narrow Flat Washer For Use With: screws
Thickness: 0.1406" Approx. Pkg. Qty.: 350
Package Weight: 22 lb. Washer Outside Dia.: 1-3/4"
Fits Bolt Sizes: 7/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 15/16 In., Washer Outside Dia. 1-3/4 In., Thickness 0.1406 In., Color Silver, Washer Standards ASME B18.22.1, Package Quantity 350

Reviews of Fabory #B38205.087.0001