Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wedge Anchor, 3/4", 7", ZP Carbon Stl, PK2

  • Zoro #: G1815917
  • Mfr #: U70411.075.0700
$6.11 ($3.06/unit)
  • Wedge Anchor Type: Wedge Anchor
  • Seismic Approved: No
  • Anchor Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U70411.075.0700 Specifications

  • Zoro #: G1815917
  • Mfr #: U70411.075.0700
  • Wedge Anchor Type: Wedge Anchor
  • Seismic Approved: No
  • Anchor Material: Steel
  • Material Grade: Not Graded
  • Fastener Finish: Zinc Plated
  • Anchor Dia.: 3/4 in
  • Anchor Length: 7 in
  • Max. Work Thickness: 2 in
  • Thread Length: 4 1/2 in
  • ICC Approved for Cracked Concrete: No
  • Embedment In Concrete: 3 1/4 in
  • ICC Approved for Un-Cracked Concrete: No
  • Siesmic Approved: No
  • Min. Embedment: 3 1/4 in
  • Includes: Nuts and Washer
  • Finish: zinc plated
  • Thread Size: 3/4"-10
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 11,880
  • Material: Carbon Steel
  • Item: Wedge Anchor
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Steel, Material Grade Not Graded, Fastener Finish Zinc Plated, Anchor Dia. 3/4 in, Anchor Length 7 in, Max. Work Thickness 2 in, Thread Length 4 1/2 in, Thread Size 3/4 In.-10, Min. Embedment 3 1/4 in, Embedment In Concrete 3 1/4 in, Package Quantity 2

Reviews of Fabory #U70411.075.0700