Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wedge Anchor, 1/2", 3-3/4", 303/304, PK10

  • Zoro #: G0052669
  • Mfr #: U70420.050.0375

$34.02 ($3.40/unit)

  • Anchor Dia.: 1/2"
  • Includes: Nuts and Washer
  • Embedment In Concrete: 2-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U70420.050.0375 Specifications

  • Zoro #: G0052669
  • Mfr #: U70420.050.0375
Anchor Dia.: 1/2" Includes: Nuts and Washer
Embedment In Concrete: 2-1/4" Fastener Finish: Plain
Anchor Length: 3-3/4" Wedge Anchor Type: Wedge Anchor
Thread Length: 2" Thread Size: 1/2"-13
Max. Work Thickness: 11/16" Material Grade: 303 and 304
ICC Approved for Un-Cracked Concrete: No Min. Embedment: 2-1/4"
Material: 303/304 Stainless Steel Seismic Approved: No
Anchor Material: Stainless Steel Item: Wedge Anchor
Ultimate Tension in 4000 PSI Concrete (Lb.): 5280 ICC Approved for Cracked Concrete: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved No, Stainless Steel, Material Grade 303 and 304, Fastener Finish Plain, Anchor Dia. 1/2 In., Anchor Length 3-3/4 In., Max. Work Thickness 11/16 In., Thread Length 2 In., Thread Size 1/2 In.-13, Min. Embedment 2-1/4 In., Embedment In Concrete 2-1/4 In., Package Quantity 10

Reviews of Fabory #U70420.050.0375